Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5138-3624-5PL

  • Zoro # G8441571


product price: $155.99
/pk 5, $31.20/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
1 1/4 in
Shelf Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138-3624-5PL
Zoro #
G8441571
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
1 1/4 in
Depth
24"
Width
36"
Height
1-1/4"

Details

Item
Shelf
Color
Light Gray
Shelf Capacity
800 lb
Finish
Powder Coated
Shelf Style
Solid
Material
Steel
Assembly
Assembled
For Use With
4GZL6,4GZU9,4GZN1,4GZV4,4GZN5,4GZV8,4GZR3,4GZX6,4GZR7,4GZY1,4GZT2,4GZY5,4GZL4,4GZU7,4GZL8,4GZV2,4GZN3,4GZV6,4GZR1,4GZX4,4GZR5,4GZX8,4GZR9,4GZY3,
Includes
(20) Clips, (5) Shelves
Finish - Shelving and Racks
Powder Coated
Gauge
20 ga
Load Capacity
800 lb

Description

Shelf, Powder Coated, Steel, 20 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 800 lb, Shelf Style Solid, Light Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.