Zoro Homepage

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5138-4818-5HG

  • Zoro # G8331766


product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
1 1/4 in
Shelf Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138-4818-5HG
Zoro #
G8331766
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
1 1/4 in
Width
48"
Depth
18"
Height
1-1/4"

Details

Item
Shelf
Color
Dark Gray
Shelf Capacity
450 lb
Finish
Powder Coated
Shelf Style
Solid
For Use With
1BLA8,1BLB2,1BLB5,1BLU5,1BLU8,1BLV2,1BLC8,1BLD2,1BLD5,1BLW5,1BLW8,1BLX2,1BLN9,1BLP6,1BLR3,39K761,39K767,39K773,39K816,39K822,39K828,
Assembly
Unassembled
Material
Steel
Finish - Shelving and Racks
Powder Coated
Gauge
20 ga
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(20) Clips, (5) Shelves
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Load Capacity
450 lb

Description

Shelf, Powder Coated, Steel, 20 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 450 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.