Zoro Homepage

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5138-4818-5PL

  • Zoro # G8115082


product price: $193.99
/pk 5, $38.80/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
1 1/4 in
Shelf Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138-4818-5PL
Zoro #
G8115082
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
1 1/4 in
Height
1-1/4"
Width
48"
Depth
18"

Details

Item
Shelf
Color
Light Gray
Shelf Capacity
450 lb
Finish
Powder Coated
Shelf Style
Solid
Material
Steel
Assembly
Assembled
For Use With
4GZN8,4GZW2,4GZP3,4GZW6,4GZP7,4GZX1,4GZT5,4GZY8,4GZT9,4GZZ3,4GZU4,4GZZ7,4GZN6,4GZV9,4GZP1,4GZW4,4GZP5,4GZW8,4GZT3,4GZY6,4GZT7,4GZZ1,4GZU2,4GZZ5,
Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
Includes
(20) Clips, (5) Shelves
Load Capacity
450 lb

Description

Shelf, Powder Coated, Steel, 20 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 450 lb, Shelf Style Solid, Light Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.