Zoro Homepage

Additional Shelf, Cold Rolled Steel, PK5

  • Mfr # 5139-4824-5PL

  • Zoro # G8041582


product price: $298.99
/pk 5, $59.80/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/4 in
Shelf Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5139-4824-5PL
Zoro #
G8041582
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/4 in
Width
48"
Height
1-1/4"
Depth
24"

Details

Item
Shelf
Color
Light Gray
Shelf Capacity
900 lb
Finish
Powder Coated
Shelf Style
Solid
Includes
(20) Clips, (5) Shelves
For Use With
4HAC6,4HAJ9,4HAD1,4HAK4,4HAD5,4HAK8,4HAF3,4HAM6,4HAF7,4HAN1,4HAH2,4HAN5,4HAC4,4HAJ7,4HAC8,4HAK2,4HAD3,4HAK6,4HAF1,4HAM4,4HAF5,4HAM8,4HAF9,4HAN3,
Assembly
Assembled
Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Material
Steel
Load Capacity
900 lb

Description

Shelf, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 900 lb, Shelf Style Solid, Light Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.