Antimicrobial Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Light Gray

  • Mfr # UMS1288-2A-PL-AM

  • Zoro # G8336666


product price:  $292.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMS1288-2A-PL-AM
Zoro #
G8336666
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Light Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Includes
Number Plate and Hat Shelf
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Openings
2
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Material
Cold Rolled Sheet Steel
Locker Material
Steel
Legs Included
Yes
Handle Type
Recessed Lift
Locker Color Family
Grays
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (2) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Two
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
1
Includes Number Plates
Yes
Number of Lockers
2
Locker Finish
Powder Coated
Number of Tiers
2
Locker Color
Gray
Frame Assembled
Assembled
Audit Trail Storage
None

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.