Shop HALLOWELL

Antimicrobial Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Light Gray

  • Mfr # UMS1588-2A-PL-AM
  • Zoro # G8190217

product price: 
$
321.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UMS1588-2A-PL-AM
Zoro #
G8190217
UPC #
-
Country of Origin
United States
Color
Light Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Tier
Two
Locker Door Type
Louvered
Legs Included
Yes
Locker Color Family
Grays
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Locker Configurations
(1) Wide, (2) Tier
Number of Openings
2
Locker Material
Steel
Legs
6"
Includes
Number Plate and Hat Shelf
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold Rolled Sheet Steel
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
2
Frame Assembled
Assembled
Locker Finish
Powder Coated
Includes Number Plates
Yes
Locker Color
Gray
Audit Trail Storage
None
Number of Tiers
2
Number of Units Wide
1

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
17 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.