Antimicrobial Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Light Gray

  • Mfr # UMS1588-2PL-AM

  • Zoro # G8427517


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMS1588-2PL-AM
Zoro #
G8427517
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
12 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Light Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate and Hat Shelf
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Assembled/Unassembled
Unassembled
Lock Type
Padlock Hasp
Tier
Two
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Locker Color Family
Grays
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Handle Type
Recessed Lift
Number of Openings
2
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Legs
6"
Locker Configurations
(1) Wide, (2) Tier
Material
Cold Rolled Sheet Steel
Locker Door Type
Louvered
Hook Type
Double Prong, (2) Single Prong
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Lockers
2
Number of Tiers
2
Audit Trail Storage
None
Frame Assembled
Unassembled
Locker Color
Gray
Number of Units Wide
1

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.