Antimicrobial Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Light Gray

  • Mfr # UMS3888-1PL-AM

  • Zoro # G9827106


product price:  $725.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS3888-1PL-AM
Zoro #
G9827106
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga

Details

Color
Light Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Locker Color Family
Grays
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Legs Included
Yes
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Tier
One
Locker Handle Type
Recessed Lift
Number of Openings
3
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (1) Tier
Locker Door Type
Louvered
Legs
6"
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold Rolled Sheet Steel
Includes
Number Plate and Hat Shelf
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
3
Includes Number Plates
Yes
Number of Lockers
3
Locker Finish
Powder Coated
Number of Tiers
1
Audit Trail Storage
None
Locker Color
Gray
Frame Assembled
Unassembled

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.