Zoro Homepage

Base, Closed End

  • Mfr # KCSB18MB

  • Zoro # G2355781


product price: $9.99
/ea

Key Features

Color
Marine Blue
Base Type
Side
Footplate Width
1/8 in
Number of Bases/Pedestals
1
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCSB18MB
Zoro #
G2355781
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
1/8 in
Overall Depth
18 in
Overall Height
6 in
Overall Width
1/8 in
For Locker Depth
18 in
For Locker Width
12 in, 15 in, 18 in

Details

Item
Locker End Base
Color
Marine Blue
Base Type
Side
Number of Bases/Pedestals
1
Product Type
Base
Finish
Powder Coated
Material
Stainless Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
End Base
Standards
UL Listed

Description

Locker End Base, Base Type Side, Footplate Width 1/8 in, Number of Bases/Pedestals 1, Color Marine Blue, For Locker Depth 18 in, For Locker Width 12 in, 15 in, 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 1/8 in, Product Type Base, Finish Powder Coated, Material Stainless Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.