Zoro Homepage

Basic Modular Storage Unit, 72In, 12ga Stl

  • Mfr # FKBASIC-LG-S

  • Zoro # G9927075


product price: $6,179.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Item - Modular Storage Units
Basic Modular Storage Unit
Overall Width
72 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKBASIC-LG-S
Zoro #
G9927075
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Panel (H x W)
44 1/4 in x 72 in
Pegboard Dimensions
44-1/4"H x 72"W x 3/4"D
Pedestal Dimensions
32"H x 24"W x 24"D
Lower Cabinet Size (H x W x D)
32 in x 24 in x 24 in
Panel Size
44 1/4 H in x 72 W in
Metal Work Surface Thickness
1 3/4 in
Lower Cabinet Size
32 H in x 24 W in x 24 D in

Details

Item
Basic Modular Storage Unit
Item - Modular Storage Units
Basic Modular Storage Unit
Color
Black, Red
Work Surface Material
Steel
Includes
(2) Pegboard Shelves, Footrest, Power Strip, Task Light
Number of Shelves
0
Panel Color
Red
Panel Material
Steel
Number of Tall Cabinets
0
Number of Pedestals
(1) 3 Drawer, (1) 6 Drawer
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Wardrobe Lockers
0
Green Certification or Other Recognition
GREENGUARD Gold
Pegboard Material
Steel
Number of Upper Cabinets
0
Overall Number of Cabinets
3
Cabinet Material
Steel
Number of Panels
1
Number of Lower Cabinets
2
Number of Shelving Units
0
Total Number of Cabinets
2
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Modular Components Included
Lower Cabinets, Pegboard, Work Surface
Total Number of Shelves
0
Frame Material
Steel
Cabinet Material Finish
Powder Coated
Modular Package Type
Complete Modular Storage Set
Number of Drawers
9

Description

Basic Modular Storage Unit, Modular Package Type Basic Modular Storage Unit, Cabinet Material Steel, Color Black, Red, Number of Drawers 9, Modular Components Included Lower Cabinets, Pegboard, Work Surface, Number of Panels 1, Number of Tall Cabinets 0, Number of Wardrobe Lockers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Total Number of Cabinets 2, Work Surface Material Steel, Work Surface Width 72 in, Cabinet Material Finish Powder Coated, Number of Lower Cabinets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.