Zoro Homepage

Bench Pedestal, H 16-3/4 In, Cast Iron

  • Mfr # 4810PT

  • Zoro # G7922144


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Bench Pedestal
Overall Width
6 in
Overall Depth
6 in
Overall Height
16 3/4 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4810PT
Zoro #
G7922144
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Depth
6 in
Overall Height
16 3/4 in
Footplate Width
6 in

Details

Sub-Category
Bench Pedestal
Item
Bench Pedestal
Color
Tan
Material
Cast Iron
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Hardware For Bench Top Mounting
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Includes Fasteners
Yes
Product Type
Bench Pedestal
Compatible Product Type
Pedestal Bench Tops
Footplate Shape
Round
Pedestal Style
Round Post
Number of Pedestals/Feet
1

Description

Bench Pedestal, Footplate Shape Round, Footplate Width 6 in, Number of Pedestals/Feet 1, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Color Tan, Overall Height 16 3/4 in, Overall Width 6 in, Product Type Bench Pedestal, Compatible Product Type Pedestal Bench Tops, Finish Powder Coated, Includes Hardware For Bench Top Mounting, Includes Fasteners Yes, Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.