Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 60" W, 34" Height, 4000 lb., Straight

  • Mfr # HWB6030M-ME

  • Zoro # G9399336


product price:  $517.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWB6030M-ME
Zoro #
G9399336
UPC #
192109037251
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Drawer Depth
24"
Depth
30"
Height
34"
Width
60"
Minimum Adjustable Height
34 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
40 in
Height Adjustment Mechanism
Bolted
Back Stop Height
3 in

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Midnight Ebony
Item
Heavy-Duty Adjustable Leg Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Includes
Legs, Rear Stringer, Top
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Legs and Bases
4
Leg Type
Straight Leg
Number of Knockouts
0
Included Components
Stringer
Overall Load Capacity
4,000 lb
Frame Material Finish
Powder Coated
Number of Outlets
0
Portability
Stationary
Edge Shape
Square
Top Material
Hardwood
Number of Cabinets
0
Brake Type
None
Lock Type
Padlockable
Resistance Properties
Chemical Resistant, Corrosion Resistant

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminated Hardwood, Assembly Unassembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.