Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 48" W, 34" Height, 4000 lb., Straight

  • Mfr # HWB4830E-ME

  • Zoro # G9399345


product price:  $309.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWB4830E-ME
Zoro #
G9399345
UPC #
647367928549
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
48 in
Drawer Depth
24"
Width
48"
Height
34"
Depth
30"
Minimum Adjustable Height
34 in
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
40 in
Back Stop Height
3 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Midnight Ebony
Item
Heavy-Duty Adjustable Leg Work Benches
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Shop Top
Workbench/Table Assembly
Assembled
Includes
Legs, Rear Stringer, Top
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Leg Type
Straight Leg
Edge Shape
Square
Brake Type
None
Portability
Stationary
Resistance Properties
Corrosion Resistant
Included Components
Stringer
Frame Material Finish
Powder Coated
Number of Legs and Bases
4
Top Material
Particleboard
Lock Type
Padlockable
Number of Outlets
0
Number of Cabinets
0
Overall Load Capacity
4,000 lb
Number of Knockouts
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Unassembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.