Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight

  • Mfr # HWB6030S-ME

  • Zoro # G9399372


product price:  $389.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWB6030S-ME
Zoro #
G9399372
UPC #
192109037299
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Drawer Depth
24"
Depth
30"
Height
34"
Width
60"
Back Stop Height
3 in
Maximum Adjustable Height
40 in
Minimum Adjustable Height
34 in
Height Adjustment Mechanism
Bolted
Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Midnight Ebony
Item
Heavy-Duty Adjustable Leg Work Benches
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
Legs, Rear Stringer, Top
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Legs and Bases
4
Edge Shape
Square
Lock Type
Padlockable
Leg Type
Straight Leg
Number of Cabinets
0
Frame Material Finish
Powder Coated
Brake Type
None
Top Material
Steel
Number of Outlets
0
Top Metal Material Gauge
12 ga
Overall Load Capacity
4,000 lb
Resistance Properties
Corrosion Resistant
Number of Knockouts
0
Portability
Stationary
Included Components
Stringer
For Environment
Maintenance Work, Manufacturing

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.