Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 24"D x 72"W, Steel

  • Mfr # DRHCEL7224ME

  • Zoro # G8301955


product price: $108.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Shelf Style
Single Straight
Overall Width
72 in
Overall Depth
24 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCEL7224ME
Zoro #
G8301955
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Depth
24"
Height
84"
Width
72"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelf Capacity
770 lb
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving Accessories
Shelf
For Use With
Boltless Shelving
Includes
(4) Beams, Center Support
Decking
EZ Deck
Green Certification or Other Recognition
GREENGUARD Certified
Load Capacity
770 lb
Decking Style
Reinforced Ribbed
Frame Finish
Powder Coated
Frame Material
Steel
Decking Gauge
22 ga
Decking Finish
Powder Coated

Description

Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 24 in, Load Capacity 770 lb, Includes (4) Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.