Zoro Homepage

Boltless Shelf, 24"D x 72"W, Steel

  • Mfr # DRHCPL7224ME

  • Zoro # G8159295


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Overall Depth
24 in
No. of Shelves
1
Number of Shelves
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCPL7224ME
Zoro #
G8159295
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Height
84"
Width
72"
Depth
24"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Black
Shelf Capacity
770 lb
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Includes
(4) Beams, Center Support
Decking
Particleboard
Load Capacity
770 lb
Frame Material
Steel
Frame Finish
Powder Coated

Description

Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 24 in, Load Capacity 770 lb, Includes (4) Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.