Boltless Shelf, 24"D x 72"W x 2-3/4"H, Steel
Mfr # DRCCL7224PT
Zoro # G9398593
product price: $46.19
/eaKey Features
Overall Height
2 3/4 in
Overall Width
72 in
Overall Depth
24 in
No. of Shelves
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRCCL7224PT
Zoro #
G9398593
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 3/4 in
Overall Width
72 in
Overall Depth
24 in
Width
72"
Height
2-3/4"
Depth
24"
Details
Item
Boltless Shelf
No. of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Tan
Gauge
14
Shelf Capacity
1,850 lb
Item - Boltless Shelving Accessories
Shelf
For Use With
Mfr. No. DRCC722484-3S-PT, DRCC722484-3A-PT
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Includes
(2) Front to Back Beams, (2) Side to Side Beams, Center Support
Load Capacity
1,850 lb
Frame Finish
Powder Coated
Frame Material
Steel
Description
Boltless Shelf, Tan, None, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 1,850 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.