Boltless Shelf, 24"D x 96"W x 2-3/4"H, Steel
Mfr # DRHCL9624PT
Zoro # G9398742
product price: $56.39
/eaKey Features
Overall Height
2 3/4 in
Overall Width
96 in
Overall Depth
24 in
No. of Shelves
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCL9624PT
Zoro #
G9398742
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 3/4 in
Overall Width
96 in
Overall Depth
24 in
Depth
24"
Height
2-3/4"
Width
96"
Details
Item
Boltless Shelf
No. of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Tan
Gauge
14
Shelf Capacity
620 lb
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(2) Front to Back Beams, (2) Side to Side Beams, Center Support
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
For Use With
Mfr. No. DRHC962484-3S-PT, DRHC962484-3A-PT
Load Capacity
620 lb
Frame Material
Steel
Frame Finish
Powder Coated
Description
Boltless Shelf, Tan, None, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 96 in, Overall Depth 24 in, Load Capacity 620 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.