Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 36"D x 48"W, Steel

  • Mfr # DRHCWL4836ME

  • Zoro # G8443924


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Shelf Style
Single Straight
Overall Width
48 in
Overall Depth
36 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCWL4836ME
Zoro #
G8443924
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
36 in
Height
84"
Depth
36"
Width
48"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelf Capacity
500 lb
Includes
(4) Beams, Center Support
Decking
Wire Deck
Finish - Shelving and Racks
Powder Coated
For Use With
Boltless Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Load Capacity
500 lb
Decking Gauge
4 ga
Decking Finish
Powder Coated
Decking Style
Wire
Frame Finish
Powder Coated
Frame Material
Steel

Description

Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 48 in, Overall Depth 36 in, Load Capacity 500 lb, Includes (4) Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.