Boltless Shelf, 36"D x 96"W x 2-3/4"H, Steel
Mfr # DRCCL9636PT
Zoro # G9398846
original price: $71.79
5% off
new price: $68.19
/eaKey Features
Overall Height
2 3/4 in
Overall Width
96 in
Overall Depth
36 in
No. of Shelves
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRCCL9636PT
Zoro #
G9398846
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 3/4 in
Overall Width
96 in
Overall Depth
36 in
Depth
36"
Width
96"
Height
2-3/4"
Details
Item
Boltless Shelf
No. of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Tan
Gauge
14
Shelf Capacity
1,400 lb
For Use With
Mfr. No. DRCC963684-3S-PT, DRCC963684-3A-PT
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Shelf
Includes
(2) Front to Back Beams, (2) Side to Side Beams, Center Support
Shelf Configuration
Single Straight
Load Capacity
1,400 lb
Frame Finish
Powder Coated
Frame Material
Steel
Description
Boltless Shelf, Tan, None, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 96 in, Overall Depth 36 in, Load Capacity 1,400 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.