Boltless Shelf, 48"D x 96"W x 3-1/8"H, Steel
Mfr # DRHCPL9648PT
Zoro # G1991497
product price: $142.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Height
3 1/8 in
Overall Width
96 in
Overall Depth
48 in
No. of Shelves
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCPL9648PT
Zoro #
G1991497
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/8 in
Overall Width
96 in
Overall Depth
48 in
Width
96"
Depth
48"
Height
3-1/8"
Details
Item
Boltless Shelf
No. of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Tan
Gauge
14
Shelf Capacity
650 lb
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Shelf
For Use With
Mfr. No. DRHC964884-3S-P-PT, DRHC964884-3A-P-PT
Finish - Shelving and Racks
Powder Coated
Includes
(2) Front to Back Beams, (2) Side to Side Beams, Center Support
Shelf Configuration
Single Straight
Load Capacity
650 lb
Frame Material
Steel
Frame Finish
Powder Coated
Description
Boltless Shelf, Tan, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 96 in, Overall Depth 48 in, Load Capacity 650 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.