Zoro Homepage

Boltless Shelf 72"x24", Parchment, 680 lb.

  • Mfr # DRHPL7224PT

  • Zoro # G1991311


product price: $62.59
/ea

Key Features

Color
Tan
Overall Width
72 in
Overall Depth
24 in
Overall Height
3 1/8 in
Shelf Capacity
680 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHPL7224PT
Zoro #
G1991311
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
3 1/8 in

Details

Item
Boltless Shelf
Color
Tan
Shelf Capacity
680 lb
Gauge
14
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(2) Front to Back Beams, (2) Side to Side Beams
Finish - Shelving and Racks
Powder Coated
Decking Material
Particleboard
Item - Boltless Shelving Accessories
Shelf
For Use With
Mfr. No. DRH722484-3S-P-PT, DRH722484-3A-P-PT
No. of Shelves
1
Material
Steel
Shelf Configuration
Single Straight
Load Capacity
680 lb
Frame Finish
Powder Coated
Frame Material
Steel

Description

Boltless Shelf, Tan, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 680 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.