Boltless Shelving, 18"D x 72"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC721884-3A-ME

  • Zoro # G8294185


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC721884-3A-ME
Zoro #
G8294185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Width
72"
Depth
18"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Black
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Includes
Center Support
Standards
Greenguard Certified
Beam Profile
Angle
Load Capacity per Shelf
1,000 lb
Includes Decking
No
Shelving Configuration
Add-On
Maximum Post Load Capacity
3,000 lb with Beams Evenly Spaced at 42 in
Frame Material
Steel
Post Gauge
14 ga
Adjustability
Adjustable
Duty Rating
Medium-Duty
Shelf Gauge
16 ga
Whole Unit Load Capacity
3,000 lb
Shelf Material
Steel
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Center Support, Includes Decking No, 1,000 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 3,000 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.