Boltless Shelving, 24"D x 48"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC482484-3A-ME

  • Zoro # G8095997


original price:  $142.99 , new price: $129.99 , 9 percent off
new price:  $129.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC482484-3A-ME
Zoro #
G8095997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Height
84"
Width
48"
Depth
24"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Black
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,400 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Includes
Center Support
Standards
Greenguard Certified
Shelf Material
Steel
Maximum Post Load Capacity
2,100 lb with Beams Evenly Spaced at 42 in
Load Capacity per Shelf
1,400 lb
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Angle
Post Gauge
14 ga
Frame Material
Steel
Adjustability
Adjustable
Side Panel Style
Open
Shelving Configuration
Add-On
Shelf Gauge
16 ga
Includes Decking
No
Duty Rating
Medium-Duty
Whole Unit Load Capacity
4,200 lb

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Center Support, Includes Decking No, 1,400 lb, Whole Unit Load Capacity 4,200 lb, Add-On, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,100 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.