Boltless Shelving, 30"D x 60"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC603084-3A-ME

  • Zoro # G8156653


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC603084-3A-ME
Zoro #
G8156653
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
30 in
Height
84"
Width
60"
Depth
30"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Black
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,200 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Includes
Center Support
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Standards
Greenguard Certified
Shelf Adjustment Increments
1 1/2 in
Includes Decking
No
Beam Profile
Angle
Shelf Gauge
16 ga
Shelving Configuration
Add-On
Load Capacity per Shelf
1,200 lb
Post Gauge
14 ga
Duty Rating
Medium-Duty
Maximum Post Load Capacity
1,950 lb with Beams Evenly Spaced at 42 in
Shelf Material
Steel
Side Panel Style
Open
Whole Unit Load Capacity
3,600 lb
Frame Material
Steel
Adjustability
Adjustable

Description

Boltless Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Center Support, Includes Decking No, 1,200 lb, Whole Unit Load Capacity 3,600 lb, Add-On, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,950 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.