Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Add-On, 48x48, 3 Shelf

  • Mfr # DRHC484884-3A-E-ME

  • Zoro # G2256101


original price: $384.99
9% off
new price: $346.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC484884-3A-E-ME
Zoro #
G2256101
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
Width
48"
Height
84"
Depth
48"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
22
Shelving Post Gauge
14
Shelf Capacity
920 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Includes
Center Support
Green Certification or Other Recognition
GREENGUARD Certified
Standards
Greenguard Certified
Duty Rating
Medium-Duty
Post Gauge
14 ga
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Angle
Shelf Gauge
22 ga
Load Capacity per Shelf
920 lb
Shelf Material
Steel
Shelving Configuration
Add-On
Adjustability
Adjustable
Whole Unit Load Capacity
2,760 lb
Frame Material
Steel
Includes Decking
Yes
Maximum Post Load Capacity
2,760 lb with Beams Evenly Spaced at 42 in

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 920 lb, Whole Unit Load Capacity 2,760 lb, Add-On, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,760 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.