Zoro Homepage

Boltless Shelving Add-On, 96x18, 3 Shelf

  • Mfr # DRHC961884-3A-P-ME

  • Zoro # G2256208


product price: $319.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC961884-3A-P-ME
Zoro #
G2256208
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
Height
84"
Width
96"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Black
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
620 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Includes
Center Support
Beam Profile
Angle
Post Gauge
14 ga
Load Capacity per Shelf
620 lb
Includes Decking
Yes
Shelving Configuration
Add-On
Duty Rating
Medium-Duty
Side Panel Style
Open
Maximum Post Load Capacity
1,860 lb with Beams Evenly Spaced at 42 in
Whole Unit Load Capacity
1,860 lb
Frame Material
Steel
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
16 ga
Shelf Material
Steel

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 620 lb, Whole Unit Load Capacity 1,860 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,860 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.