Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Add-on Unit, 755 lb.

  • Mfr # DRHC483684-3A-E-PT

  • Zoro # G3468039


product price: $309.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC483684-3A-E-PT
Zoro #
G3468039
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Height
84"
Width
48"
Depth
36"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Shelving Gauge
22
Shelving Post Gauge
14
Shelf Capacity
755 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Beam Capacity
1400 lb.
Includes
Center Support
Load Capacity per Shelf
755 lb
Adjustability
Adjustable
Post Gauge
14 ga
Shelf Gauge
22 ga
Duty Rating
Medium-Duty
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,265 lb
Includes Decking
Yes
Maximum Post Load Capacity
2,265 lb with Beams Evenly Spaced at 42 in
Side Panel Style
Open
Shelf Material
Steel
Beam Profile
Angle
Shelving Configuration
Add-On

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 755 lb, Whole Unit Load Capacity 2,265 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,265 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.