Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Add-on Unit, 920 lb.

  • Mfr # DRHC484884-3A-P-PT

  • Zoro # G3468127


product price: $275.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC484884-3A-P-PT
Zoro #
G3468127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
Depth
48"
Width
48"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Tan
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
920 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Beam Capacity
1400 lb.
Includes
Decking
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Load Capacity per Shelf
920 lb
Whole Unit Load Capacity
2,760 lb
Post Gauge
14 ga
Adjustability
Adjustable
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
16 ga
Side Panel Style
Open
Shelf Material
Steel
Includes Decking
Yes
Duty Rating
Medium-Duty
Frame Material
Steel
Maximum Post Load Capacity
2,760 lb with Beams Evenly Spaced at 42 in
Beam Profile
Angle

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 920 lb, Whole Unit Load Capacity 2,760 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,760 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.