Boltless Shelving Unit, 18"D x 60"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC601884-3S-E-ME

  • Zoro # G8125302


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC601884-3S-E-ME
Zoro #
G8125302
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
Width
60"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
22
Shelving Post Gauge
14
Shelf Capacity
835 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Item - Boltless Shelving
Boltless Shelving
Includes
Center Support
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Standards
Greenguard Certified
Maximum Post Load Capacity
2,505 lb with Beams Evenly Spaced at 42 in
Post Gauge
14 ga
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Shelf Gauge
22 ga
Load Capacity per Shelf
835 lb
Side Panel Style
Open
Includes Decking
Yes
Beam Profile
Angle
Shelving Configuration
Starter
Duty Rating
Medium-Duty
Whole Unit Load Capacity
2,505 lb
Shelf Material
Steel

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 835 lb, Whole Unit Load Capacity 2,505 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,505 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.