Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC721884-3S-W-ME

  • Zoro # G8118126


product price:  $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC721884-3S-W-ME
Zoro #
G8118126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Width
72"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Includes
Center Support
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Certified
Load Capacity per Shelf
1,000 lb
Maximum Post Load Capacity
3,000 lb with Beams Evenly Spaced at 42 in
Duty Rating
Medium-Duty
Whole Unit Load Capacity
3,000 lb
Post Gauge
14 ga
Shelf Gauge
4 ga
Shelf Material
Steel
Beam Profile
Angle
Frame Material
Steel
Includes Decking
Yes
Shelving Configuration
Starter
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 3,000 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.