Shop HALLOWELL

Boltless Shelving Unit, 24"D x 36"W x 78"H, 5 Shelves, Steel

  • Mfr # FKR362478-5S-W-ME
  • Zoro # G8028282

product price: 
$
298.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FKR362478-5S-W-ME
Zoro #
G8028282
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Black, Red
Shelving Gauge
16 ga
Shelving Post Gauge
14
Shelf Capacity
575 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Includes
(5) Center Supports, (5) Decks
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
Greenguard Certified
Shelf Gauge
16 ga
Duty Rating
Medium-Duty
Frame Material
Steel
Load Capacity per Shelf
575 lb
Includes Decking
Yes
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Adjustability
Adjustable
Whole Unit Load Capacity
2,875 lb
Shelving Configuration
Starter
Beam Profile
Angle
Side Panel Style
Open
Shelf Material
Steel
Maximum Post Load Capacity
2,875 lb with Beams Evenly Spaced at 42 in
Wire Color
Black, Red

Dimensions

Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
Height
78"
Width
36 in
Depth
24"

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (5) Center Supports, (5) Decks, Includes Decking Yes, 575 lb, Whole Unit Load Capacity 2,875 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 5, Floor Mount, Maximum Post Load Capacity 2,875 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black, Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.