Boltless Shelving Unit, 24"D x 48"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC482484-3S-P-ME

  • Zoro # G8466412


original price:  $210.99 , new price: $189.99 , 9 percent off
new price:  $189.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC482484-3S-P-ME
Zoro #
G8466412
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Width
48"
Height
84"
Depth
24"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Black
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
700 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Includes
Center Support
Post Gauge
14 ga
Side Panel Style
Open
Includes Decking
Yes
Shelf Gauge
16 ga
Shelving Configuration
Starter
Whole Unit Load Capacity
2,100 lb
Adjustability
Adjustable
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Load Capacity per Shelf
700 lb
Maximum Post Load Capacity
2,100 lb with Beams Evenly Spaced at 42 in
Duty Rating
Medium-Duty
Beam Profile
Angle

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 700 lb, Whole Unit Load Capacity 2,100 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,100 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.