Boltless Shelving Unit, 24"D x 48"W x 84"H, 4 Shelves, Steel

  • Mfr # DRHC482484-3S-W-PT

  • Zoro # G3468118


product price:  $329.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC482484-3S-W-PT
Zoro #
G3468118
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Depth
24"
Height
84"
Width
48"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Beam Capacity
1400 lb.
Includes
Center Support
Beam Profile
Angle
Adjustability
Adjustable
Maximum Post Load Capacity
2,100 lb with Beams Evenly Spaced at 42 in
Shelving Configuration
Starter
Whole Unit Load Capacity
2,100 lb
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
700 lb
Post Gauge
14 ga
Shelf Material
Steel
Shelf Gauge
4 ga
Includes Decking
Yes
Duty Rating
Medium-Duty
Frame Material
Steel

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 700 lb, Whole Unit Load Capacity 2,100 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,100 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.