Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel
Mfr # HCR482496-5ME
Zoro # G9821043
original price:Â $708.99 , new price: $637.99 , 10 percent off
new price:Â $637.99
/eaKey Features
Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
48 in
Overall Depth
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCR482496-5ME
Zoro #
G9821043
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
96 in
Overall Width
48 in
Overall Depth
24 in
Depth
24"
Width
48"
Height
96"
Description
Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 96 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (5) Center Supports, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 10,000 lb, Standalone, Open, Greenguard Gold Certified, Post Gauge 14 ga, Number of Shelves 5, Floor Mount, Maximum Post Load Capacity 6,000 lb with Beams Evenly Spaced at 21 in, Powder Coated, Extra-Heavy-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.