Shop HALLOWELL

Boltless Shelving Unit, 24"D x 72"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC722484-3S-P-ME
  • Zoro # G2256287

product price: 
$
264.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRHC722484-3S-P-ME
Zoro #
G2256287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Width
72 in
Depth
24"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Black
Shelving Gauge
16 ga
Shelving Post Gauge
14
Shelf Capacity
770 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Includes
Center Support
Item - Boltless Shelving
Boltless Shelving
Shelf Gauge
16 ga
Side Panel Style
Open
Shelving Configuration
Starter
Adjustability
Adjustable
Includes Decking
Yes
Maximum Post Load Capacity
2,310 lb with Beams Evenly Spaced at 42 in
Shelf Material
Steel
Frame Material
Steel
Whole Unit Load Capacity
2,310 lb
Load Capacity per Shelf
770 lb
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Duty Rating
Medium-Duty
Beam Profile
Angle
Wire Color
Black

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 770 lb, Whole Unit Load Capacity 2,310 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,310 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.