Boltless Shelving Unit, 24"D x 96"W x 84"H, 4 Shelves, Steel

  • Mfr # DRCC962484-3S-W-PT

  • Zoro # G3467451


product price:  $584.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRCC962484-3S-W-PT
Zoro #
G3467451
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
Depth
24"
Height
84"
Width
96"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
1,200 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Beam Capacity
1400 lb.
Includes
Center Support
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Post Gauge
14 ga
Includes Decking
Yes
Load Capacity per Shelf
1,200 lb
Whole Unit Load Capacity
3,600 lb
Includes Mounting Hardware
No
Frame Material
Steel
Shelf Gauge
4 ga
Side Panel Style
Open
Adjustability
Adjustable
Shelf Material
Steel
Duty Rating
Heavy-Duty
Maximum Post Load Capacity
3,600 lb with Beams Evenly Spaced at 42 in
Beam Profile
Channel
Shelving Configuration
Starter
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, Includes Mounting Hardware No, 1,200 lb, Whole Unit Load Capacity 3,600 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 3,600 lb with Beams Evenly Spaced at 42 in, Powder Coated, Heavy-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.