Boltless Shelving Unit, 36"D x 48"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC483684-3S-W-ME

  • Zoro # G2257197


product price:  $289.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC483684-3S-W-ME
Zoro #
G2257197
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Width
48"
Depth
36"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Includes
Center Support
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Certified
Beam Profile
Angle
Shelf Material
Steel
Adjustability
Adjustable
Side Panel Style
Open
Maximum Post Load Capacity
1,500 lb with Beams Evenly Spaced at 42 in
Shelving Configuration
Starter
Shelf Gauge
4 ga
Whole Unit Load Capacity
1,500 lb
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Includes Decking
Yes
Load Capacity per Shelf
500 lb
Post Gauge
14 ga
Frame Material
Steel

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 1,500 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,500 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.