Boltless Shelving Unit, 36"D x 60"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC603684-3S-W-ME

  • Zoro # G2257151


original price:  $355.99 , new price: $320.99 , 9 percent off
new price:  $320.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC603684-3S-W-ME
Zoro #
G2257151
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
Width
60"
Depth
36"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Includes
Center Support
Shelf Configuration
Single Straight
Standards
Greenguard Certified
Frame Material
Steel
Post Gauge
14 ga
Load Capacity per Shelf
1,000 lb
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes
Shelf Gauge
4 ga
Beam Profile
Angle
Whole Unit Load Capacity
3,000 lb
Maximum Post Load Capacity
3,000 lb with Beams Evenly Spaced at 42 in
Shelf Material
Steel
Shelving Configuration
Starter
Side Panel Style
Open
Adjustability
Adjustable

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 3,000 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.