Boltless Shelving Unit, 36"D x 72"W x 84"H, 4 Shelves, Steel

  • Mfr # DRCC723684-3S-PT

  • Zoro # G9398541


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRCC723684-3S-PT
Zoro #
G9398541
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
Height
84"
Width
72"
Depth
36"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Tan
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,850 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Beam Capacity
1850 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
Center Support
Includes Mounting Hardware
No
Side Panel Style
Open
Duty Rating
Heavy-Duty
Includes Decking
No
Shelving Configuration
Starter
Frame Material
Steel
Beam Profile
Channel
Load Capacity per Shelf
1,850 lb
Maximum Post Load Capacity
1,965 lb with Beams Evenly Spaced at 42 in
Shelf Gauge
14 ga
Whole Unit Load Capacity
5,550 lb
Adjustability
Adjustable
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Center Support, Includes Decking No, Includes Mounting Hardware No, 1,850 lb, Whole Unit Load Capacity 5,550 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 1,965 lb with Beams Evenly Spaced at 42 in, Powder Coated, Heavy-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.