Boltless Shelving Unit, 36"D x 72"W x 84"H, 4 Shelves, Steel

  • Mfr # DRH723684-3S-PT

  • Zoro # G9398112


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRH723684-3S-PT
Zoro #
G9398112
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
Depth
36"
Height
84"
Width
72"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Tan
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Beam Capacity
600 lb.
Includes Mounting Hardware
No
Includes Decking
No
Duty Rating
Light-Duty
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Shelf Material
Steel
Load Capacity per Shelf
600 lb
Adjustability
Adjustable
Post Gauge
14 ga
Beam Profile
Angle
Shelf Gauge
14 ga
Side Panel Style
Open
Shelving Configuration
Starter
Whole Unit Load Capacity
1,800 lb
Maximum Post Load Capacity
1,170 lb with Beams Evenly Spaced at 42 in

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Includes Decking No, Includes Mounting Hardware No, 600 lb, Whole Unit Load Capacity 1,800 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 1,170 lb with Beams Evenly Spaced at 42 in, Powder Coated, Light-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.