Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Steel

  • Mfr # HCR963696-5ME

  • Zoro # G9820991


product price:  $1,648.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR963696-5ME
Zoro #
G9820991
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
96 in
Overall Depth
36 in
Height
96"
Width
96"
Depth
36"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,900 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD Gold
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Includes
(5) Center Supports
Shelf Configuration
Single Straight
Standards
Greenguard Gold Certified
Side Panel Style
Open
Post Gauge
14 ga
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Standalone
Adjustability
Adjustable
Beam Profile
Angle
Includes Decking
Yes
Duty Rating
Extra-Heavy-Duty
Shelf Material
Steel
Assembled
Unassembled
Load Capacity per Shelf
1,900 lb
Shelf Gauge
14 ga
Maximum Post Load Capacity
6,000 lb with Beams Evenly Spaced at 21 in
Whole Unit Load Capacity
9,500 lb

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 96 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (5) Center Supports, Includes Decking Yes, 1,900 lb, Whole Unit Load Capacity 9,500 lb, Standalone, Open, Greenguard Gold Certified, Post Gauge 14 ga, Number of Shelves 5, Floor Mount, Maximum Post Load Capacity 6,000 lb with Beams Evenly Spaced at 21 in, Powder Coated, Extra-Heavy-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.