Boltless Shelving Unit, 48"D x 48"W x 84"H, 4 Shelves, Steel

  • Mfr # DRH484884-3S-PT

  • Zoro # G9398006


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRH484884-3S-PT
Zoro #
G9398006
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
Height
84"
Width
48"
Depth
48"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Tan
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Beam Capacity
750 lb.
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Includes Mounting Hardware
No
Post Gauge
14 ga
Shelf Gauge
14 ga
Whole Unit Load Capacity
2,250 lb
Duty Rating
Light-Duty
Adjustability
Adjustable
Frame Material
Steel
Includes Decking
No
Maximum Post Load Capacity
825 lb with Beams Evenly Spaced at 42 in
Load Capacity per Shelf
750 lb
Shelf Material
Steel
Beam Profile
Angle
Side Panel Style
Open

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Includes Decking No, Includes Mounting Hardware No, 750 lb, Whole Unit Load Capacity 2,250 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 825 lb with Beams Evenly Spaced at 42 in, Powder Coated, Light-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.