Boltless Shelving Unit, 48"D x 60"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC604884-3S-ME

  • Zoro # G7841881


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC604884-3S-ME
Zoro #
G7841881
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
48 in
Depth
48"
Height
84"
Width
60"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Black
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,200 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Green Certification or Other Recognition
GREENGUARD Certified
Includes
Center Support
Standards
Greenguard Certified
Frame Material
Steel
Shelf Material
Steel
Whole Unit Load Capacity
3,600 lb
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Shelf Gauge
16 ga
Maximum Post Load Capacity
2,250 lb with Beams Evenly Spaced at 42 in
Adjustability
Adjustable
Includes Decking
No
Load Capacity per Shelf
1,200 lb
Beam Profile
Angle
Duty Rating
Medium-Duty
Post Gauge
14 ga
Side Panel Style
Open

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Center Support, Includes Decking No, 1,200 lb, Whole Unit Load Capacity 3,600 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,250 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.