Boltless Shelving Unit, 48"D x 72"W x 84"H, 4 Shelves, Steel

  • Mfr # DRCC724884-3S-W-PT

  • Zoro # G3467795


product price:  $779.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRCC724884-3S-W-PT
Zoro #
G3467795
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
Width
72"
Height
84"
Depth
48"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1850 lb.
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Center Support
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Maximum Post Load Capacity
1,800 lb with Beams Evenly Spaced at 42 in
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Includes Decking
Yes
Shelf Material
Steel
Duty Rating
Heavy-Duty
Beam Profile
Channel
Whole Unit Load Capacity
1,800 lb
Shelving Configuration
Starter
Side Panel Style
Open
Load Capacity per Shelf
600 lb
Shelf Gauge
4 ga
Includes Mounting Hardware
No
Frame Material
Steel
Adjustability
Adjustable

Description

Boltless Shelving, Channel, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, Includes Mounting Hardware No, 600 lb, Whole Unit Load Capacity 1,800 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 1,800 lb with Beams Evenly Spaced at 42 in, Powder Coated, Heavy-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.