Boltless Shelving Unit, 48"D x 72"W x 84"H, 4 Shelves, Steel

  • Mfr # DRHC724884-3S-E-PT

  • Zoro # G3467899


product price:  $783.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC724884-3S-E-PT
Zoro #
G3467899
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
Height
84"
Width
72"
Depth
48"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Shelving Gauge
22
Shelving Post Gauge
14
Shelf Capacity
685 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Includes
Decking
Beam Capacity
1000 lb.
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Post Gauge
14 ga
Load Capacity per Shelf
685 lb
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Angle
Side Panel Style
Open
Shelving Configuration
Starter
Includes Decking
Yes
Whole Unit Load Capacity
2,055 lb
Frame Material
Steel
Shelf Gauge
22 ga
Shelf Material
Steel
Adjustability
Adjustable
Maximum Post Load Capacity
2,055 lb with Beams Evenly Spaced at 42 in
Duty Rating
Medium-Duty

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 685 lb, Whole Unit Load Capacity 2,055 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,055 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.