Shop HALLOWELL

Box Locker, 11 3/8 in W, 12 in D, 12 3/4 in H, (1) Tier, (1) Wide, Black

  • Mfr # HC121212-1SVP-ME
  • Zoro # G8358551

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Overall Width
11 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HC121212-1SVP-ME
Zoro #
G8358551
UPC #
-
Country of Origin
United States
Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Color
Black
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Blacks
Lock Type
Padlock Hasp
Hooks per Opening
None
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Finish
Powder Coated
Locker Configurations
(1) Wide, (1) Tier
Tier
One
Handle Type
Pull
Item - Box Lockers
Box Locker
Material
Cold rolled steel
Locking System
1-Point
Door Type
Clearview
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Powder Coated
Locker Color
Black
Frame Assembled
Unassembled
Number of Units Wide
1
Number of Tiers
1

Dimensions

Overall Width
11 3/8 in
Overall Depth
12 in
Overall Height
12 3/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
11 1/4 in
Frame Material Thickness
16 ga

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 12 3/4 in, Overall Width 11 3/8 in, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 11 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.