Shop HALLOWELL

Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Tier, Dark Gray

  • Mfr # URB1228-6ASB-HG
  • Zoro # G7662541

product price: 
$
464.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
URB1228-6ASB-HG
Zoro #
G7662541
UPC #
-
Country of Origin
United States
Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Dark Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(1) Wide, (6) Tier
Finish
Powder Coated
Material
Cold rolled steel
Handle Type
Pull
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Box Lockers
Box Locker
Locking System
1-Point
Tier
Six
Legs
6"
Includes
Closed Base, Padlock
Hooks per Opening
None
Lock Type
Padlock Hasp
Door Type
Louvered
Includes Number Plates
Yes
Number of Tiers
6
Locker Color
Dark Gray
Number of Units Wide
1
Locker Finish
Powder Coated
Frame Assembled
Assembled
Audit Trail Storage
None
Includes Slope Top Panel
Yes
Number of Lockers
6

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in
Door Material Thickness
18 ga

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.