Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Tier, Tan

  • Mfr # U1228-6G-PT

  • Zoro # G8443741


product price:  $218.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1228-6G-PT
Zoro #
G8443741
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
None
Material
Galvanneal Cold Rolled Steel
Tier
Six
Includes
Number Plate
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (6) Tier
Legs
6" Leg Included
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Locking System
1-Point Friction Catch
Handle Type
Pull
Door Type
Louvered
Audit Trail Storage
None
Number of Lockers
6
Frame Assembled
Unassembled
Number of Tiers
6
Includes Number Plates
Yes
Number of Units Wide
1
Locker Color
Tan

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.