Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Blue/Taupe
Mfr # HPL1282-6A-TB
Zoro # G8049885
product price:Â $1,198.99
/eaKey Features
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HPL1282-6A-TB
Zoro #
G8049885
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
11 1/4 in
Opening Depth
17 in
Opening Height
11 1/2 in
Frame Material Thickness
16 ga
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue/Taupe, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material High Density Polyethylene, Number of Lockers 6, Opening Depth 17 in, Opening Height 11 1/2 in, Opening Width 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.